End piece For BR 80 wall duct
Parapet duct end piece BR 80
ENDPCE-F.BRD-BR80-WHTE-62X130MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For an attractive appearance – cutting edges are covered
- Moulded parts save valuable working time
Suitable for duct type | 62 x 130 mm |
Lid width | 80 mm |
Colour | Pure white RAL 9010 |
Material | PS - Polystyrene |
Flammability | Flame-retardant, self-extinguishing |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt