Elbow pipe wrench S-jaw, Swedish form
Pipe wrench S-jaw
PIPWRNCH-KNEE-S-1IN
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Infinitely adjustable
Attached with captive adjusting nut
Excellent hold and high strength
Toothing offset against direction of rotation on head
Durable and wear-resistant
Induction-hardened teeth
Pipes, nuts
![]() | |
Grip range in inches | 1 in |
Max. pipe diameter in inches | 1 in |
Grip range | 35 mm |
Length (L) | 320 mm |
Width of clamping jaw (B) | 18 mm |
Jaws thickness (C) | 10.5 mm |
DIN | 5234 |
Material | Chrome-vanadium steel |
Colour | Red |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt