Drop-in anchor W-ED
Wedge anchor W-ED for core drill steel zinc plated
ANC-(W-ED/S)-(A2K)-WO.APPROVAL-M12
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Quick, cost-effective installation thanks to small drill hole depth
- Maximum safety thanks to high load-bearing capacity in non-cracked concrete
- Secure mounting using the associated manual expander tool
- Installation type: Cotter pin installation
- Immediate load-bearing capacity — no waiting
Attached part can easily be removed at any time
The attached part can be anchored with a fastening screw or a threaded rod
W-ED M12:
Anchor's special solid outer wall reliably prevents breaking out of the anchoring base – even in the event of sudden loading from the core drill. To be installed with the specified torque.
W-ED DW15:
- Highly versatile: Variable rod lengths and clamping strengths can be used
- Thread resistant to soiling
- Saves time: No need to apply torque
DYWIDAG® female thread (DYWIDAG® is a registered trademark of Walter Bau AG)
- The anchor may only be used for anchorages with predominantly static loads or quasi-static loads; W-ED M12 (without approval)
- Can be used in non-cracked concrete >= C20/25 and compression-resistant natural stone. Higher values are possible for higher concrete strengths
- Suitable for anchoring core drills (solid wall plug body)
W-ED DW (unapproved)
- Can be used in non-cracked concrete >= 15/20 up to max. C50/60 and compression-resistant natural stone/higher values are possible for higher concrete strengths
- Securing formwork in site-mixed concrete construction
- Securing corner elements when concreting upright edges
Anchor diameter | 12 mm |
Anchor length (L H) | 50 mm |
Thread type x anchor diameter | M12 |
Material | Steel |
Surface | Zinc plated |
Nominal drill-bit diameter (d 0) | 16 mm |
Drill hole depth (h 0) | 54 mm |
Torque during anchoring (T inst) | 35 Nm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt