Dish Washing Liquid Ecoline
Dishwashing detergent ECOLINE
DISHWASHDETER-10LTR
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Easily removes grease, oil, dirt, burnt-on deposits, crusting, soot etc.
- Highly concentrated
- With a pleasant citrus scent
- Shiny dishes without drying
Our products featuring the EU Ecoline label are resource-conserving and environmentally friendly. The EU Ecoline label certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
For the manual washing of dishes, glasses, cutlery, pots, pans etc. Also suitable for the gentle cleaning of all washable surfaces.
Apply manually and in diluted form only. For normal soiling, 2–4 ml of 10 l of cold or warm water.
Contents | 10 l |
Chemical basis | Water tenside |
Density | 1.0400 g/cm³ |
Density conditions | at 20°C |
Density/conditions | 1.0400 g/cm³ / at 20°C |
Colour | Green |
Container | Canister |
pH value | 6.5 |
pH value / conditions | 6.5 / at 20°C |
Conditions for pH value | at 20°C |
AOX-free | Yes |
Silicone-free | Yes |
Bio-degradable | Yes |
Smell/fragrance | Perfumed |
Shelf life from production | 36 Month |
Shelf life from production/conditions | 36 Month / at 15°C to 25°C |
Conditions to maintain shelf life from production | at 15°C to 25°C |
Datasheets (1)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt