DUO wire end ferrule With plastic sleeve
DUO wire end ferrule
WENDFER-DUO-CU-(J2N)-RED-10,0X14,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Inlet funnel made of polypropylene
- Colour coding based on DIN 46228 Part 4
- Made in Germany
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
![]() | |
Number of power lines | 2 PCS |
Wire cross section | 10 mm² |
Colour | Red |
Length (l1) | 26 mm |
Sleeve length (l2) | 14 mm |
Sleeve inside diameter (d1) | 10 mm |
Sleeve-wall thickness (s1) | 0.2 mm |
Insertion-funnel height | 7.2 mm |
Insertion-funnel width | 13 mm |
Wall thickness of insertion funnel (s2) | 0.4 mm |
Max. temperature resistance | 105 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt