Cutting disc for steel Longlife and Speed promo pack 75 pieces
Cuting disc steel Longlife + Speed bk pk
SPEED CUTTING DISC ST LLSP D125 PROMPACK
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Up to 50% more cuts possible
Compared with similar products due to its special production process
Significant clearance cutting and easier separation
Due to extremely rough lateral surfaces, no kick-back effect and no jammed discs, even in extreme applications
Hardly any reworking necessary
Only minimal burr formation
Considerably less stress on the user
From vibrations, cutting noise, sparks and up to 30% less cutting dust
Very large safety buffer
Exceeds the safety requirements specified in the relevant standards due to its highly tear-resistant special fabric and product design
- Store in a dry place at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting — increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards the machine
Complies with the most stringent safety requirements of European Standard EN 12413
- Particularly suitable for the machining of all kinds of steel. Cuts thick and thin materials such as pipes, profiles, solid materials, flat materials etc.
- Suitable for free-hand cutting with electric, cordless or pneumatic angle grinders.
Datasheets (0)
Certificates/ Documents (1)
CUTDISC-LS-ST-SR-TH1.0-BR22,23-D125MM
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units