Crimp cable lug, ring shape Polyamide insulated
Crimp cable lug insulated ring shape
(PA)-CRIMP-TYPE CAB.10.0 M 6
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Expanded insulating sleeve
Harmonised conductors with stronger cable core insulation can be used without any problems.
"Easy entry" insertion
Easy, fast and safe insertion of the conductor
High-quality polyamide
Suitable for use in case of changing loads and temperature fluctuations
UL-certified (0.5-6.0 mm²)
The fitter must check the inserted cable (by trying to pull it out if necessary).
Ring shape in accordance with DIN 46237
For fine and superfine stranded copper conductors
Min./max. wire cross section | 10-10 mm² |
Colour | Red |
Flange hole | M6 |
Length | 25.5 mm |
Max. nominal voltage | 600 V |
Max. temperature conditions | 105 °C |
Material | Copper |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |
Datasheets (0)
Certificates/ Documents (0)