Cover For wiring duct VKW DIN
Wiring duct DIN lid VKW
WRD-VKW-(SI-R7030)-LID-W100MM-L2M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Width | 100 mm |
Lid length | 2 m |
Max. temperature resistance | 60 °C |
Colour | Stone grey, similar to RAL 7030 |
Material | PVC - Polyvinyl chloride |
Flammability | Self-extinguishing in accordance with UL94 V0 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt