Countersunk tapping screw with tip, shape C with AW drive WN 112, A2 stainless steel
WN 112 stainless steel A2 ctrsnk head AW shape C
SCR-CS-WN112-C-AW10-A2-3,5X19
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
AW drive system:
- Enhanced torque transmission
- Longer service life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | C |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 6.8 mm |
Head height (k1) | 2.5 mm |
Internal drive | AW10 |
Drive type | AW |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | C |
Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt