Countersink, yellow/blue ring, HSS 90° DIN 335 C
Con. countersink HSS 90° DIN 335C yellow/blue ring
CNTSNK-CONI-MA-YELL/BLUE-HSS-90DGR-D25
ZEBRA
price per selected packing unit | Individual prices for customers after login





Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Burr- and chatter-free countersinking and deburring
Precision conical countersink with three cutting edges, precision-ground
Optimised geometry for hand-held tools
Less effort and improved countersinking quality and chip removal compared to conventional tapered countersinks
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
![]() | |
Material to be processed | Steel, Cast metal, Aluminium |
Quality | ZEBRA-Premium |
Spot-facer diameter (d1) | 25.0 mm |
Shank diameter (d2) | 10 mm |
Tip diameter (d3) | 3.8 mm |
Length (l1) | 67 mm |
Number of cutting edges (Z) | 3 PCS |
Standards | DIN 335 |
Form | C |
Cutting material | HSS |
Countersink angle | 90 Degree |
Surface | Uncoated |
Shank style | Cylindrical |
Service life (points system) | 2 of 4 points |
Countersinking speed (point system) | 2 of 4 points |
Countersinking quality (point system) | 3 of 4 points |
Versatility (points system) | 2 of 4 points |
Countersinking behaviour (point system) | 3 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Aluminium casting alloys (>10% silicon), Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Plastics, aramide-fibre reinforced, Plastics, glass/carbon-fibre-reinforced |
Legend | |
vc = cutting speed [m/min] | |
f = feed (mm/r) | |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
For dia. 25.0 - 31.0 | ||||
Material designation | Tensile strength | vc | f | |
Dia. 25.0 | Dia. 31.0 | |||
General structural steels | ≤ 500 N/mm² | 15,8 | 0,015 | 0,015 |
≤ 1000 N/mm² | 15,8 | 0,015 | 0,015 | |
Unalloyed heat-treated steels | ≤ 700 N/mm² | 15,8 | 0,015 | 0,015 |
≤ 850 N/mm² | 15,8 | 0,015 | 0,015 | |
≤ 1000 N/mm² | 15,8 | 0,015 | 0,015 | |
Alloyed heat-treated steels | ≤ 1000 N/mm² | 13 | 0,010 | 0,010 |
≤ 1400 N/mm² | 13 | 0,010 | 0,010 | |
Nitriding steels | ≤ 1000 N/mm² | 13 | 0,010 | 0,010 |
≤ 1400 N/mm² | 13 | 0,010 | 0,010 | |
Tool steels | ≤ 850 N/mm² | 13 | 0,010 | 0,010 |
≤ 1400 N/mm² | 13 | 0,010 | 0,010 | |
High-speed steels | ≤ 1400 N/mm² | 13 | 0,010 | 0,010 |
Cast iron | ≤ 240 HB | 15,8 | 0,015 | 0,015 |
≤ 350 HB | 15,8 | 0,015 | 0,015 | |
Nodular graphite and malleable iron | ≤ 240 HB | 15,8 | 0,015 | 0,015 |
≤ 350 HB | 15,8 | 0,015 | 0,015 | |
Chilled cast iron | ≤ 350 HB | 15,8 | 0,015 | 0,015 |
Aluminium and aluminium alloys | ≤ 400 N/mm² | 21,8 | 0,015 | 0,015 |
Wrought aluminium alloys | ≤ 650 N/mm² | 21,8 | 0,015 | 0,015 |
Cast aluminium alloys ≤ 10% Si | ≤ 600 N/mm² | 21,8 | 0,015 | 0,015 |
Cast aluminium alloys > 10% Si | ≤ 600 N/mm² | 21,8 | 0,015 | 0,015 |
Magnesium alloys | ≤ 400 N/mm² | 21,8 | 0,015 | 0,015 |
Copper, low-alloy | ≤ 500 N/mm² | 21,8 | 0,015 | 0,015 |
Brass, short-chipping | ≤ 600 N/mm² | 21,8 | 0,015 | 0,015 |
Brass, long-chipping | ≤ 600 N/mm² | 21,8 | 0,015 | 0,015 |
Bronze, short-chipping | ≤ 600 N/mm² | 21,8 | 0,015 | 0,015 |
Bronze, short-chipping | ≤ 850 N/mm² | 21,8 | 0,015 | 0,015 |
Bronze, long-chipping | ≤ 850 N/mm² | 21,8 | 0,015 | 0,015 |
Bronze, long-chipping | ≤ 1000 N/mm² | 21,8 | 0,015 | 0,015 |
Plastics | ≤ 150 N/mm² | 21,8 | 0,015 | 0,015 |
Assignment of conical countersink to screw standards | ||
Conical countersink nominal diameter d1 | For countersunk head screws | For countersunk head screws |
DIN EN ISO 10642 (formerly DIN 7991) | DIN EN ISO 2009, 2010, 7046, 7047 (formerly DIN 963,964,965,966) | |
6.3 mm | M3 | M3 |
8.3 mm | M4 | - |
10.4 mm | M5 | M4, M5 |
12.4 mm | M6 | M6 |
16.5 mm | M8 | M8 |
20.5 mm | - | M10 |
25.0 mm | M10, M12 | M12 |
31.0 mm | M16 | - |
For dia. 12.4 - 20.5 | |||||
Material designation | Tensile strength | vc | f | ||
Dia. 12.4 | Dia. 16.5 | Dia. 20.5 | |||
General structural steels | ≤ 500 N/mm² | 15,8 | 0,020 | 0,020 | 0,020 |
≤ 1000 N/mm² | 15,8 | 0,020 | 0,020 | 0,020 | |
Unalloyed heat-treated steels | ≤ 700 N/mm² | 15,8 | 0,020 | 0,020 | 0,020 |
≤ 850 N/mm² | 15,8 | 0,020 | 0,020 | 0,020 | |
≤ 1000 N/mm² | 15,8 | 0,020 | 0,020 | 0,020 | |
Alloyed heat-treated steels | ≤ 1000 N/mm² | 13 | 0,020 | 0,015 | 0,015 |
≤ 1400 N/mm² | 13 | 0,020 | 0,015 | 0,015 | |
Nitriding steels | ≤ 1000 N/mm² | 13 | 0,020 | 0,015 | 0,015 |
≤ 1400 N/mm² | 13 | 0,020 | 0,015 | 0,015 | |
Tool steels | ≤ 850 N/mm² | 13 | 0,020 | 0,015 | 0,015 |
≤ 1400 N/mm² | 13 | 0,020 | 0,015 | 0,015 | |
High-speed steels | ≤ 1400 N/mm² | 13 | 0,020 | 0,015 | 0,015 |
Cast iron | ≤ 240 HB | 15,8 | 0,020 | 0,020 | 0,020 |
≤ 350 HB | 15,8 | 0,020 | 0,020 | 0,020 | |
Nodular graphite and malleable iron | ≤ 240 HB | 15,8 | 0,020 | 0,020 | 0,020 |
≤ 350 HB | 15,8 | 0,020 | 0,020 | 0,020 | |
Chilled cast iron | ≤ 350 HB | 15,8 | 0,020 | 0,020 | 0,020 |
Aluminium and aluminium alloys | ≤ 400 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Wrought aluminium alloys | ≤ 650 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Cast aluminium alloys ≤ 10% Si | ≤ 600 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Cast aluminium alloys > 10% Si | ≤ 600 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Magnesium alloys | ≤ 400 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Copper, low-alloy | ≤ 500 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Brass, short-chipping | ≤ 600 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Brass, long-chipping | ≤ 600 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Bronze, short-chipping | ≤ 600 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Bronze, short-chipping | ≤ 850 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Bronze, long-chipping | ≤ 850 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Bronze, long-chipping | ≤ 1000 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Plastics | ≤ 150 N/mm² | 21,8 | 0,020 | 0,020 | 0,020 |
Cutting values for HSS 90° DIN 335C yellow/blue ring conical countersinks | |||||
For dia. 6.3 - 10.4 | |||||
Material designation | Tensile strength | vc | f | ||
Dia. 6.3 | Dia. 8.3 | Dia. 10.4 | |||
General structural steels | ≤ 500 N/mm² | 15,8 | 0,025 | 0,025 | 0,025 |
≤ 1000 N/mm² | 15,8 | 0,025 | 0,025 | 0,025 | |
Unalloyed heat-treated steels | ≤ 700 N/mm² | 15,8 | 0,025 | 0,025 | 0,025 |
≤ 850 N/mm² | 15,8 | 0,025 | 0,025 | 0,025 | |
≤ 1000 N/mm² | 15,8 | 0,025 | 0,025 | 0,025 | |
Alloyed heat-treated steels | ≤ 1000 N/mm² | 13 | 0,020 | 0,020 | 0,020 |
≤ 1400 N/mm² | 13 | 0,020 | 0,020 | 0,020 | |
Nitriding steels | ≤ 1000 N/mm² | 13 | 0,020 | 0,020 | 0,020 |
≤ 1400 N/mm² | 13 | 0,020 | 0,020 | 0,020 | |
Tool steels | ≤ 850 N/mm² | 13 | 0,020 | 0,020 | 0,020 |
≤ 1400 N/mm² | 13 | 0,020 | 0,020 | 0,020 | |
High-speed steels | ≤ 1400 N/mm² | 13 | 0,020 | 0,020 | 0,020 |
Cast iron | ≤ 240 HB | 15,8 | 0,025 | 0,025 | 0,025 |
≤ 350 HB | 15,8 | 0,025 | 0,025 | 0,025 | |
Nodular graphite and malleable iron | ≤ 240 HB | 15,8 | 0,025 | 0,025 | 0,025 |
≤ 350 HB | 15,8 | 0,025 | 0,025 | 0,025 | |
Chilled cast iron | ≤ 350 HB | 15,8 | 0,025 | 0,025 | 0,025 |
Aluminium and aluminium alloys | ≤ 400 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Wrought aluminium alloys | ≤ 650 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Cast aluminium alloys ≤ 10% Si | ≤ 600 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Cast aluminium alloys > 10% Si | ≤ 600 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Magnesium alloys | ≤ 400 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Copper, low-alloy | ≤ 500 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Brass, short-chipping | ≤ 600 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Brass, long-chipping | ≤ 600 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Bronze, short-chipping | ≤ 600 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Bronze, short-chipping | ≤ 850 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Bronze, long-chipping | ≤ 850 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Bronze, long-chipping | ≤ 1000 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Plastics | ≤ 150 N/mm² | 21,8 | 0,025 | 0,025 | 0,025 |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!