Counter nut, polyamide Metric according to EN 60423
Counter nut, metric for cable gland
NUT-HEX-POLYAMIDE-LIGHTGRAY-WS75-M63X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For secure fastening of cable glands and accessories
- Made in Germany
Colour | Light grey RAL 7035 |
Connection thread | M63 x 1.5 |
Thread length (metric thread) | 8 mm |
Width across flats | 75 mm |
Min./max. temperature conditions | -40 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Halogen-free | Yes |
Silicone-free | Yes |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 100 °C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt