Clothes hook, round With base
Clothes hook round with base
CLTHHOK-A2-PIN-BOARD-50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Elegant look
- Concealed mounting
- Fastening material included in scope of delivery
Specified dimensions not binding. Subject to technical changes.
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Width | 35 mm |
Height | 35 mm |
Depth | 50 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt