Cleaning brush with M6 WIT-RMB connecting thread
Cleaning brush for masonry and concrete, M6
CLNBRSH-RMB20-MA-ST-(THR-M6)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Stainless steel wire brush with connecting thread M6
Nominal drill hole diameter | 20 mm |
Suitable for perforated sleeve | SH 20 x 85, SH 20 x 130, SH 20 x 200 |
Suitable for rod diameter | 16 |
Suitable for tension anchor W-ZA | M16 |
Outer diameter | 22 mm |
Length | 220 mm |
Filling length | 100 mm |
Connection thread | M6 |
Material | Steel |
Material of wire | Stainless steel |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt