Cable gland, polyamide Metric according to EN 60423/EN 62444
Cable gland, metric EN 60423
CBLGLND-POLYAMIDE-M20X1,5
price per selected packing unit | Individual prices for customers after login





Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Integrated strain relief
- Large sealing and clamping range
- Easy to install
- Made in Germany
![]() | |
Colour | Light grey RAL 7035 |
Connection thread | M20 x 1.5 |
Min./max. cable diameter | 6-12 mm |
Thread length (metric thread) | 8 mm |
Width across flats (SW) | 24 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt