Cable branch and junction box, WKE E30-E90
Cable branch and junction box, WKE E30-E90
FPUNT-VDE-WKE4-(5X4,0SMM)-150X150X85MM
price per selected packing unit | Individual prices for customers after login





Register now and access more than 125,000 products
External mounting tabs pre-assembled for quick installation, rotatable by 90°
Patented pre-punched areas with multiple deflection membrane
- Optimised positioning of pre-punched areas
- Adapted to mounting systems
- Locking of locknuts
- Built-in deflection tool for easy and clean deflection
Continuous centre markings on the box and external mounting tabs
Cover loss prevention device can be installed optionally
Cover locking possible without further accessories
Labelling fields for individual labelling using labels or permanent marker
Consult general building authority test certificate (ABP).
- Tested and approved as a junction box for electrical functional maintenance according to DIN 4102 part 12 with classes E30–E90 (cable-specific routing system) – wall and ceiling mounting.
- Suitable for outdoor use.
![]() | |
Type description | WKE4 5x4.0 mm² |
Cable cross section of feed-through box | 1.0 - 10.0 mm² |
Cable cross section of junction box | 1.0 - 4.0 mm² |
Length x width x height | 150 x 150 x 85 mm |
Number of cable entries | 12 PCS |
Number of cable entries floor | 2 PCS |
Design | With external connection tabs, With clamp, 5-pole |
IP protection class | IP 66 |
Nominal voltage | 450 V/AC/DC |
Protection class | Protection class II/protective insulation |
Min./max. temperature conditions | -35 to 80 °C |
Colour | Orange |
Material | Polycarbonate - PC |
Halogen-free | Yes |
Silicone-free | Yes |
Additional accessory | Cable spacer clips E 30/E 90, art. no. 0971 601 ..., cable clamps type H/AC E 30/E 90, art. no. 0971 0... |
Datasheets (0)
Services und Systeme rund ums Produkt