Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel
ISO 15977-L flat head aluminium/steel zinc plated
RIV-ISO15977-L-ALU/ST-(0,5-2,0)-2,4X4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)
- Sleeve: Aluminium AlMg 2.5
- Mandrel: Zinc-plated steel, blue passivated (A2K)
The dimensions and tolerances defined in EN ISO 15977-L must be observed.
Tensile forces and shear forces in line with ISO 15977 class L
![]() | |
Nominal diameter x length (d1 x l1) | 2.4 x 4 mm |
Min./max. grip range | 0.5-2.0 mm |
Head diameter (dk) | 5.0 mm |
Head height (k1) | 1.0 mm |
Min./max. drill hole diameter | 2.5-2.6 mm |
Shear-fracture load | 250 N |
Tensile fracture load | 350 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 2.5 mm |
Standards | ISO 15977 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 1.55 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt