Blind rivet, large flat head
Blind rivet big dome head alu/A2 stainless steel
RIV-ALU/A2-(12,0-14,0)-K14-4,8X18,0
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Extra-large rivet head
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 18 mm |
Min./max. grip range | 12.0-14.0 mm |
Head diameter (dk) | 14.0 mm |
Head height (k1) | 1.8 mm |
Min./max. drill hole diameter | 4.9-5.0 mm |
Shear-fracture load | 1850 N |
Tensile fracture load | 2600 N |
Material of mandrel | Stainless steel A2 |
Material of sleeve | Aluminium |
Surface of the mandrel | Plain |
Surface of the sleeve | Plain |
RoHS-compliant | Yes |
Head type | Big dome head |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt