Bit box, size 3 33 pieces - limited edition
Bit box C 6.3 (1/4) with bit holder set 3 33 pcs
BIT-MIX-SET-RW/PH/PZ/TX/HEX/SD-33PCS
price per selected packing unit | Individual prices for customers after login







Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Fast bit change
- Innovative bit holder with extra-slim one-handed quick-change chuck
Portable, interchangeable bit bars
- The bit bars can be removed from the box for taking specific bit bars to the place of use or for individually equipping bit boxes
- The bit bars can be easily removed from the box using a narrow screwdriver
Secure clamping and easy removal
- The bits sit securely in the bit bar and do not fall out
- Thanks to the movable bit bar, the bits can be removed easily
Easy to identify the desired bit size
- The correct bit is easy to find thanks to the colour code in the lid and on the bit
Always on hand
- The bit box can be attached to a belt using the practical clip and can be removed if necessary
ORSY® system
- Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley

Bit bars interchangeable with a narrow screwdriver

Colour code for easy identification

Simple removal of bits from belt

Insert bit into bit holder without operating the sleeve

Push the bit in as far as it will go, the bit locks automatically

Unlock by pulling back the sleeve

The bit jumps forward slightly, making it easy to remove
Drive | 1/4 inch |
Number of pieces in assortment/set | 33 PCS |
Length | 108 mm |
Width | 76 mm |
Height | 42 mm |
Datasheets (0)
Certificates/ Documents (0)
BIT-HEXSKT-WS3-1/4IN-L25MM
BIT-HEXSKT-WS4-1/4IN-L25MM
BIT-HEXSKT-WS5-1/4IN-L25MM
BIT-HEXSKT-WS6-1/4IN-L25MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt