Binding wire loop Double-twisted
Steel coppered double twisted
BINDWRELOOP-STAR-D1MM-L140MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Packed in plastic bags
Diameter | 1 mm |
Length | 140 mm |
Width | 14 mm |
Surface | Copper plated |
Material | Iron |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt