Ballast profile AeroMount
Ballast profile
BALSTPRFL-(F.MNTSYS-AERDYN)-L2300
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can also be used as ballast for roof gravel
- The gravel ballast is then filled into the metal tray to provide weight
Substructure for mounting PV modules on flat roofs
![]() | |
Material | Steel |
Length | 2300 mm |
Width | 283.16 mm |
Height | 81.84 mm |
Product weight (per item) | 3990.000 g |
Datasheets (0)
Certificates/ Documents (3)