Assembly platform Compact and sturdy
Assembly platform
WRKPLTFORM-ALU-1,7X0,5M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Quick setup and space-saving transport/storage, as ascending parts can be folded
- Climbing parts lock automatically into place in usage/transport position
- Easy transport thanks to grip hole in the platform
Material | Aluminium / aluminium |
Material of platform | Wood |
Length x width | 2.17 x 0.6 m |
Platform dimension | 1.70 x 0.5 m |
Max. load capacity | 300 kg |
Stand height | 0.58 m |
Working height | 2.08 m |
Reaching height | 2.58 m |
Transport dimension | 1.75 x 0.6 x 0.2 m |
Weight | 16.9 kg |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt