Angle joint, shape C DIN 71802, shape C, zinc-plated steel, blue passivated (A2K)
DIN 71802 steel zinc plated shape C
ANGLJTN-DIN71802-C-KGL/16-(A2K)-M10X15,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Ball joint with wrench flat and hex. nut
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length from centre of ball to end of ball socket (a1) | 35 mm |
Length from centre of ball to tappet collar (l1) | 16 mm |
Length of tenon from collar (l2) | 20 mm |
Standards | DIN 71802 |
Form | C |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt