ALG 18 V M-CUBE charger
Charger ALG 18 V, M-CUBE
CHRG-(ALG 18/6 FAST)
MASTER M-CUBE ZUBEHÖR
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For charging the Li-ion 18 V M-CUBE BASIC battery packs
- For chargers with a charging current of 8 A or more, the active cooling function of the charger ensures even faster charging of the connected battery pack
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets (0)