16° circular collated nails, type Mini With ring shank. Zinc-plated steel, blue passivated (A4K)
Steel zinc plated with ring-shaped shank small
NL-RDMG-MINI-RINGSHFT-(A4K)-2.1X38
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Interior design, fixing wall elements, panelling, pallet construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.1 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 5 mm |
Material | Steel |
Surface | Zinc plated |
Design | Grooved |
Number per pallet | 470400 PCS |
Datasheets (0)
Certificates/
Documents