Fastener
Instep lock steel zinc plated with sealing hole
INSTEPLOK-ST-(ZN)-87X33MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- E.g. for customs clearance
- Offset locking hook
- Over-edge mounting option
For mounting on wooden surfaces, up to A = 70 mm, e.g. ASSY countersunk screws with 3 mm diameter and from A = 87 mm ASSY countersunk screws with 4 mm diameter, can be used.
Dimensions subject to change. Subject to technical changes.
Can be used on steel, aluminium and wood surfaces
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (A) | 87 mm |
Width (B) | 33 mm |
Hook diameter (C) | 4 mm |
Standards | DIN 3133 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt