Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
For all rivet nuts with round pan head and countersunk head of article prefix number 0948
For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium
Hand rivet tool with nozzle quick-change system for use with M3 to M8 rivet nuts (limitations in the M8 range)
Blind rivet setting tool for processing blind rivets dia. 3.0-6.4 mm
For processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel
Hand-held rivet setting pliers with quick-change system for use with M4 to M12 blind rivet nuts and bolts
Metric double open-end wrench DIN 3110/ISO 1085
Metric combination wrench with POWERDRIV®
Combination wrench assortment, short type
Metric double open-end wrench with two widths across flats
Metric ratchet combination wrench with POWERDRIV®
Metric ratchet combination wrench 8 pieces with POWERDRIV®