Combination wrench, extra long
Combination wrench, extra long - 1
Combination wrench, extra long - 2
Combination wrench, extra long - 3
Combination wrench, extra long - 4

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench, extra long

Metric, extra long type

  • Material: Chrome-vanadium steel
  • Surface: Chrome plated

See product details

Available in 23 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats External diameter of ring Width of jaws (outside) Ring thickness Quantity PU
price/PU
071330809
9 mm 14.5 mm 22 mm 8 mm
071330808
8 mm 13 mm 20 mm 7.5 mm
071330836
36 mm 57 mm 73 mm 24 mm
1 pcs
071330832
32 mm 49 mm 66 mm 22 mm
071330834
34 mm 53 mm 70 mm 23 mm
1 pcs
071330830
30 mm 46 mm 63 mm 21 mm
071330846
46 mm 69.5 mm 96 mm 27 mm
1 pcs
071330841
41 mm 63 mm 86 mm 26 mm
1 pcs
071330810
10 mm 16 mm 23.5 mm 8.5 mm
071330811
11 mm 17 mm 25.5 mm 9 mm
071330812
12 mm 19 mm 28 mm 9.5 mm
071330813
13 mm 20 mm 29.5 mm 10 mm
071330814
14 mm 21.5 mm 31.5 mm 11 mm
071330815
15 mm 23 mm 33.5 mm 12 mm
071330816
16 mm 24.5 mm 36.5 mm 13 mm
071330817
17 mm 26 mm 37 mm 14 mm
071330818
18 mm 28 mm 40.5 mm 15 mm
071330819
19 mm 29 mm 41.5 mm 16 mm
071330822
22 mm 34 mm 48 mm 18 mm
071330820
20 mm 31 mm 44.5 mm 16 mm
071330821
21 mm 33 mm 46.5 mm 17 mm
071330827
27 mm 41 mm 58 mm 20 mm
071330824
24 mm 37 mm 51 mm 19 mm
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Drive: Ring side POWERDRIV, bi-hex

  • Standard: DIN 3113A/ISO 3318/7738

  • Geometry: Ring side angled 15°, head offset 15°

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, heads and ring polished