Ratchet combination wrench assortment
Ratchet combination wrench assortment - 1
Ratchet combination wrench assortment - 2
Ratchet combination wrench assortment - 3
Ratchet combination wrench assortment - 4
Ratchet combination wrench assortment - 5
Ratchet combination wrench assortment - 6

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench assortment

Consists of 8 ratchet combination wrenches with a retaining ring that prevents the screw connection slipping off the tool.

  • Number of pieces in assortment/set: 8 PCS
  • Included in delivery: Plastic holder

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Included in delivery Quantity PU
price/PU
071426550
8 PCS Plastic holder
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Design: metric



Drive: Ring side POWERDRIV bi-hex with retaining ring, fine tooth, 72 teeth with reverse lever for clockwise and anti-clockwise rotation and 5° angle of rotation


Very rugged, strong ratchet for high tightening torques



Standard: max. torque in line with DIN 899



Material: Chrome-vanadium steel



Surface: Body chrome-plated, matt satin finish, ring yellow-nickel-plated



Geometry: Jaw angle 15°, angled 15°, ring matt nickel-plated

Notice

Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.