Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Würth Trennfix – paper jointing tape for connecting joints
High-quality aluminium ensures exceptional protection on edges and corners
Profile for quick and simple movement joint formation. Compensates for component movements reliably and without cracking.
For creating precise, stable and straight edges
Göppinger profile
Is water-activated and self-adhesive to create the perfect edge when dry walling
No drilling or cutting - quick and easy mounting
Universal application for edges from 50° to 180°
Mounting block set
Underlays WÜTOP® Thermo ND Plus
Angle connector Type V slot
Angle bracket type A
Plumber's sealing screw, A2 stainless steel
Angle connector Type A
Moisture-variable vapour retarder, WÜTOP® SD Vario PLUS In accordance with DIN 4108-3