Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Angle connector Type V slot
Angle connector Type V slot - 1
Angle connector Type V slot - 2
Angle connector Type V slot - 3

For detailed information, other images and documents, please select individual articles from the following table.

Angle connector Type V slot

Special reinforced angle connector for load-bearing wood/wood and wood/concrete joints for base anchorage in timber structures. The slot in the base plate enables optimum adjustment during construction.

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Extremely high load-bearing capacities

  • For versatile use in wood-wood and wood-concrete applications

  • Hot-dip galvanised sheets on both sides

  • Application in utilisation class 1.2 and 3 in line with EN 1995:2013
Proof of Performance

European Technical Evaluation

Notice

Partial nailing is permitted (see additional document: "Nailing patterns").



The general requirements of ETA 14/0274 and ETA 08/0183 must be observed.



The general requirements of the applicable anchor approval must be observed.



Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Application area

European Technical Evaluation