Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Polishing pads in different abrasive grades
Ergonomic designed sponge pad for manual polish application
For professional polishing work on heavily stressed and weathered paint surfaces.
Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
Synthetic clay used for the removal of spray mist and other contaminants
Polishing sponge for large-surface polishing and cleaning of vehicle paints
For economical removal of scratched, dull and partially ground paint areas.
Twist drill bit HSS DIN 338 type RN 130°
Plus Quadro-L Vario hammer drill bit
Useit® Superpad wood sanding disc
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Dry abrasive paper disc wood KP perfect
Dry abrasive paper roll wood KP perfect KP perfect
Twist drill bit HSS DIN 338 type RW
Twist drill bit HSS DIN 338 type RN 118°