Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For fastening windows in concrete and solid block masonry. With small cylinder head. Zinc-plated steel, blue passivated, RW 30 drive
For fastening windows in concrete and solid block masonry. With large pan head, lies cleanly on the frame and can be optimally concealed with cover caps. Zinc-plated steel, blue passivated, RW 30 drive
For fastening windows in concrete and solid block masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel zinc-plated, blue passivated, RW 30 drive
Spacing assembly screw ideal for window and door mounting in aerated concrete, concrete as well as solid and perforated bricks. Optimised thread geometry and special coating
The universal solution for attaching windows in concrete, perforated and solid brickwork and wood
This innovative form of window installation combines performance with ease of installation
For fastening windows in concrete and solid block masonry. Particularly small cylinder head for screwing into narrow window rebates. Zinc-plated steel, blue passivated, RW 25 drive
Window mounting in concrete and solid stone masonry with increased load requirements. Ø11.5mm, with cheese head, zinc-plated steel, blue passivated, drive AW40
For secondary attachments in aerated concrete. Design with pan head, zinc plated steel
Plastic multi-purpose Zebra Shark® anchor without collar
Plastic multi-purpose ZEBRA Shark® anchor with collar
Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Plastic multi-purpose anchor SHARK® Pro
Amo® III 7.5 type 3 window frame screw Half round head
Amo® III 7.5 type window frame screw Cylinder head 7.5 mm
Window frame screw AMO® III type 1
AMO®-Y window frame screw dia. 7.5 mm