Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Universal thread sealant for sealing metal or plastic threaded connections
Used to seal thread connections
For sealing off metal screw connections in conjunction with hemp
For sealing off metal screw connections in conjunction with thread sealant paste
Loose rock wool in 10 kg sack
Rock wool insulation with mesh-reinforced, tear-proof aluminium lamination
With large collar
VARIFIX® bracket set, heavy-duty design For refrigerators/air-conditioning units
VARIFIX® bracket set
Pre-insulated inch copper pipe Double pipe certified in accordance with DIN EN 12735-1
Pre-insulated metric copper pipe
Spacer sleeve Hexagon, zinc-plated steel
Pre-insulated inch copper pipe Single pipe certified in accordance with DIN EN 12735-1
FLEXEN® cold rubber Plus S2 continuous coil pipe insulation