Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
One adapter for all diameters
With special centring point for shorter drilling times, suitable for almost all materials such as hardwood and softwood, cast iron, non-ferrous metals, conventional steel and stainless steel
For processing the toughest and most abrasive materials
Extremely fast drilling speed and long service life, even in solid stainless steel materials
For installation of device sockets flush to hollow walls.
Twist drill bit HSS DIN 338 type RN 130°
Plus Quadro-L Vario hammer drill bit
Useit® Superpad wood sanding disc
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Dry abrasive paper disc wood KP perfect
Dry abrasive paper roll wood KP perfect KP perfect
Twist drill bit HSS DIN 338 type RW
Extra soft polishing sponge pad