Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Precision drill for precise spot drilling in combination with socket outlet drill bits.
For hammer drills
Mount with M16 thread for use of socket outlet drill bits with centre drills, includes matching Allen key for changing drill bits.
Including securing pin
Restore original cutting ability by simply drilling or cutting into the whetstone
With magnetic centring pin mount
For adaptation to all common machine types in conjunction with taper adapters
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Twist drill bit HSS DIN 338 SMART STEP
Speed cutting disc For steel
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels