Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For reinforcement of external 90° corners in ETICS
A plastic washer is used as tolerance compensation for rough or uneven surfaces on the wall
For horizontal plaster edges on overhanging façades
For edges and connections to components that will not be plastered over
To finish bottom of façade insulation
For simple reinforcement of external 90° corners in ETICS
For diagonal reinforcement of aperture corners at high risk of cracking (windows, doors etc.)
For insertion between façade and perimeter insulation
Mounting block set
Underlays WÜTOP® Thermo ND Plus
Angle connector Type V slot
Grid wedge assortment 234 pieces
Angle bracket type A
Plumber's sealing screw, A2 stainless steel
Angle connector Type A