Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Assembly tool for quick and easy installation of wooden door jambs for jamb depths of 80-330 mm
The door frame clamp fixes and supports the door frame gently and precisely whilst wall joints are filled with foam.
Equipped with 6 door frame clamps
For the fast and simple assembly of windows and doors
With vulcanised pressure piece for workpiece protection
The set includes Zargenblitz® and the 2-component FRAME FOAM PURLOGIC® TURBO. This reduces the expansion time to 20 minutes and it is tack free after 90 seconds.
Metric double open-end wrench DIN 3110/ISO 1085
Metric combination wrench with POWERDRIV®
Combination wrench assortment, short type
Metric double open-end wrench with two widths across flats
Metric ratchet combination wrench with POWERDRIV®
Metric ratchet combination wrench 8 pieces with POWERDRIV®