Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
The all-rounder for concrete, masonry and post-installed rebar connections
For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems with cleaning element
For WIT injection systems in concrete and masonry
For drill hole cleaning in concrete and masonry (WIT-VM 250, WIT-UH 300, W-VIZ, WIT-CONCRETE SCREW, WIT-PM 200, WIT-NORDIC, WIT-PE 500)
Extension for the mixer nozzle
High-performance mortar for concrete and post-installed rebar connections
For pressing out WIT cartridges (150 ml, 280 ml, 320 ml, 300 ml, 330 ml) and silicone cartridges
Plastic multi-purpose Zebra Shark® anchor without collar
Plastic multi-purpose ZEBRA Shark® anchor with collar
Plastic multi-purpose anchor SHARK® Pro
Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Amo® III 7.5 type 3 window frame screw Half round head
AMO®-Y window frame screw dia. 7.5 mm
AMO®-Combi 7.5/11.5 window frame screw
All-rounder injectable mortar WIT-VM 250