The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Chemical injection mortar Concrete Multi WIT-UH 300
High-performance mortar for concrete and post-installed rebar connections
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4718153.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/570192637.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/574255612.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36702.jpg)
Variants
- Two-component reactive resin mortar, urethane vinyl ester hybrid mortar, styrene-free
- Individual fixing point in cracked and uncracked concrete, seismic performance category C1 (M8 to M30) and C2 (M12 to M24): Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG
- Areas subject to the German Federal Water Act (Wasserhaushaltsgesetz - WHG): Würth injection system WIT-UH 300 (bonded anchor) for use in uncoated LI/LIP concrete surfaces in SFH facilities
- Post-installed rebar connection
- European Technical Assessment ETA-17/0127: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M24)
- European Technical Assessment ETA-17/0036: Post-installed rebar connection (REBAR)
- European Technical Assessment ETA-23/0699: Post-installed rebar connection with improved bond and splitting failure when subjected to static action
- General type approval Z-74.8-207: Würth WIT-UH 300 injection system for use in uncoated LI/LIP concrete surfaces in SFH facilities (anchorage in sealing surfaces subject to the German Federal Water Act)
- General type approval Z-21.8-2156: Post-installed rebar connection subject to fatigue-inducing action
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/1936878.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/4218607.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/4218609.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/11623399.jpg)
Create the drill hole
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/25366094.jpg)
Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/11623406.jpg)
Clean the drill hole:
Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/1013039.jpg)
Cut anchor rod to length and mark the desired insertion depths
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/11623397.jpg)
Screw mixer onto cartridge
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/11623396.jpg)
Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/11623395.jpg)
Fill injection mortar starting from base of drill hole
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/11623393.jpg)
Press in anchor rod up to drill hole base while turning slightly
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/11623405.jpg)
Visual check of mortar volume, embedment depth mark
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/11611670.jpg)
Observe the injection mortar curing time
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/96569025.jpg)
Install component, apply installation torque
- European Technical Assessment ETA-17/0127: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M24)
- European Technical Assessment ETA-17/0036: Post-installed rebar connection (REBAR)
- European Technical Assessment ETA-23/0699: Post-installed rebar connection with improved bond and splitting failure when subjected to static action
- General type approval Z-74.8-207: Würth WIT-UH 300 injection system for use in uncoated LI/LIP concrete surfaces in SFH facilities (anchorage in sealing surfaces subject to the German Federal Water Act)
- General type approval Z-21.8-2156: Post-installed rebar connection subject to fatigue-inducing action
- Suitable for fastening metal structures, metal profiles, wooden structures, brackets, pipes, cable conduits etc.
- Suitable for structural expansions, ceiling and wall outlets, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcing bars
- Fastening system for use in collection trays, collection facilities and surfaces made from uncoated LI and LIP concrete in systems for storing, filling and handling substances that are hazardous to water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!