Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For cleaning and removing coatings or dirt on metals, concrete, natural stone, wood and plastic
Ideal for pre- and post-processing of steel welded seams (hollow and butt weld) as well as cast surfaces. For medium- to heavy-duty brushing.
Ideal all-round tool on stainless steel and aluminium
Ideal for machining large stainless steel and aluminium surfaces. For heavy and aggressive brushing work.
Ideal for machining small and medium steel and cast iron surfaces
The special shape makes it ideal for machining corners, edges and hard-to-reach areas on steel and cast iron. For medium- to heavy-duty brushing.
Ideal for flexible and medium-duty brushing work such as deburring, cleaning and derusting on large steel and cast surfaces
Ideal all-round tool on steel and cast iron parts
Ideal for machining large steel and cast surfaces. For heavy and aggressive brushing work.
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speed cutting disc For steel
Twist drill bit HSS DIN 338 SMART STEP
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels