Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors
Masking work for painting with commercially available paint systems and fixing masking films. Also suitable for oven drying due to heat resistance up to 80°C.
Fibre-reinforced special paper tape that meets the toughest requirements for masking in the painting, metalworking and automotive sectors, both indoors and outdoors
Crepe adhesive tape for painting work with high temperatures
General masking tasks in the vehicle and painting fields, for example, on painted metal, glass, chrome parts and rubber.
Pre-folded cover film with a very thin and supple special paper tape for demanding indoor and outdoor masking work. Precise bonding for fine paint edges with no paint bleeding.
Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors. Particularly soft, good application and secure adhesion even at low temperatures from 0°C.
Robust fabric adhesive tape with very high initial and final adhesion for medium-term covering work indoors and outdoors. Highly weather-resistant thanks to its PE coating and UV-stabilised rubber adhesive.
Tear-resistant, pre-folded cover film with wide, UV-resistant PE-coated fabric cover tape for indoor and outdoor applications
VKP® PLUS sealing tape
Sealing tape VKP® TRIO
Butyl tape with aluminium lamination
Air conditioning disinfectant spray
VKP® MAX sealing tape
Static mixing tube
PURlogic® Fast 2-component frame foam
Methyl methacrylate adhesive MAK 38