Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Flexible tape adhesive plus

For detailed information, other images and documents, please select individual articles from the following table.

Flexible tape adhesive plus

Special adhesive for secure and long-term bonding of Würth SK and Vario active flexible tape

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Very low emissions



Excellent adhesive and processing properties


  • Processing even at low temperatures

  • Bonds window joint tape even on slightly damp, dusty, absorbent surfaces

  • Good resistance to rain immediately after application


High adhesive strength after full curing time



Thixotropic properties


  • Compound does not run off masonry

  • "Overhead application" possible


Permanently elastic and moisture-resistant



Solvent- and silicone-free



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

Do not use on surfaces pre-treated with butyl and bitumen primer (art. no. 0982 875/876) and do not bring into contact with butyl strips.

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.