pias® drilling screw, flat head with AW drive
pias steel zinc plated pan head AW
SCR-DBIT-PANHD-AW10-(A3K)-2,9X19
ZEBRA PIAS
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Assembly time reduced by at least 50 % using the drill tip
- Drilling without centre-punching
- Thread forming
- Fastening
all in one operation
Additional optimal torque transmission by the AW drive
Suitable for component combinations tI/tII in accordance with approval ETA-10/0184
- Steel/steel for dia. 4.2 mm, 4.8 mm and 5.5 mm
- Contact pressure during use approx. 100 N, screw in with depth stop if necessary.
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | AW |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 5.3 mm |
Head height (k1) | 2.6 mm |
Drill tip length (lp) | 3 mm |
Screw-thread length with drill tip | 15.8 mm |
Internal drive | AW10 |
Min. recommended substructure thickness | 1 mm |
Max. material thickness to be drilled through (metal) | 2 mm |
Min./max. attachment thickness | 1.5-13.5 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt