go-e CHARGER GEMINI FLEX mobile charging station
Mobile charging station mode 2 go-e Gemini flex
CHRGSTA-ELVEH-(GO-E-GEMINI-FLEX)-22KW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to install without an electrician
- Can be connected directly to an existing red CEE 32 A or CEE 16 A three-phase socket
- Plug and play, ready for use immediately
Easy to use
- The go-e app allows you to change basic and comfort settings to adapt the device to your personal charging needs
- Charging can be planned using the app in order to make it more flexible and reduce the load on the power grid
- Equipped with numerous safety features, such as DC fault detection, phase or earth detection and other features, ensuring that electric or hybrid cars can be charged safely
Further advantages
- Local Wi-Fi hotspot or Wi-Fi control and monitoring
- Adjustment/testing of the charge (voltage, current, power, energy)
- Adjustment of the current level in one ampere increments
- Start/stop function
- Managing RFID chips/cards (up to 10 users per charging station), access management (RFID/app)
- Charging timer
- Electricity meter (total kWh and total quantity per RFID chip)
- kWh Limit mode, Eco mode, Daily Trip mode (Eco mode and Daily Trip mode require an Internet connection)
- Push notifications (requires an Internet connection)
- Cable release function
- Photovoltaic connection via go-e CONTROLLER (sold separately) or open API interface (programming required) or alternative energy management system (requires an Internet connection)
- LED adjustment
- Management of the charging levels via a push button on the charging station
- Can be updated for later functions (Smart Home etc., requires an Internet connection)
- Automatic release of the charging cable in the event of a power failure
- One-/three-phase switching via app or automatically with go-e CONTROLLER (sold separately) - even during the charging process
- Charging processes can be synchronised with the cloud and past charging processes can be displayed (requires an Internet connection)
- Documented public API interfaces: HTTP, MQTT, Modbus TCP
Scope of delivery
- 1x wall bracket including screws and anchors
- 1x reset card
- 1x pre-programmed RFID chip (already programmed)
- 1x quick reference guide
- 1x wall mounting plate
- e.g. for service vehicles, workshops, sales rooms in car dealerships and private use as a mobile wallbox
Min./max. input voltage | 230-400 V |
Frequency | 50 Hz |
Number of phases charging station | 1-3 |
Min./max. charging power | 4.2-22 kW |
Min./max. charging current | 6-32 A |
Access control | RFID, App |
RFID frequency | 13.56 MHz |
Min./max. temperature conditions | -25 to 40 °C |
Socket type | Type 2 |
Cable connection | CEE 32 A, 3P+N+E, 400 V, 6H |
Area of application | Outdoors, Indoors |
Power Management (Charging station) | Static, Dynamic possible with go-e controller |
Interface | OCPP 1.6 |
Other standard | IEC 61851 |
Nominal current | 32 A |
Cable length | 47 cm |
IP protection class | IP 65 |
Max. residual current protection DC | 6 mA/DC |
Width | 15.5 cm |
Depth | 11 cm |
Product weight (per item) | 1.820 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt