Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Zebra crossing stripes

MRKADHTPE-ZEBRA-CROSSING-YELL-120CMX20CM

Art.-no. 0812449700

EAN 4068362567315

-,--
price per selected packing unit
| Individual prices for customers after login
Zebra crossing stripes

Art.-no. 0812449700

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive zebra crossing strips that can be driven over by forklift trucks for immediate, visible and standard-compliant pedestrian guidance on smooth indoor floor surfaces in storage, production and logistics areas

Increased work safety


  • Clear orientation at the workplace.

  • Reduced risk of accidents in traffic and working areas.

  • Standard-compliant safety marking in accordance with ASR A1.3/DIN EN ISO 7010.


High load capacity and durability


  • Can be driven over regularly by forklift trucks.

  • Designed for long-term use.

  • High abrasion resistance and very durable even under intensive use.

  • Non-slip due to textured surface.


High-quality material and printing


  • High-quality PVC material.

  • Does not become brittle, even after long-term use.

  • Printing is protected behind the film.

  • Colours and symbols remain very clear.


Quick and easy installation due to the self-adhesive backing


  • High-quality acrylate adhesive for excellent adhesion on virtually all smooth substrates.

  • Suitable for concrete, industrial and hall floors.

  • Can be driven over immediately.


Resistant to environmental effects


  • Chemical-resistant.

  • Resistant to plasticisers.

  • Resistant to cleaning agents.
Notice

Avoid turning and rotating forklift trucks on the tape or pushing pallets over the tape.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For clear, highly visible markings on pedestrian walkways, crossings and hazard zones in storage, production and logistics areas.



The design is suited to smooth floors and ensures reliable adhesion and long-term visibility under normal usage, even in areas with forklift traffic.

Colour

Signal yellow, similar to RAL 1003

Material

PVC - Polyvinyl chloride

Adhesive base

Acrylate

Length

1200 mm

Width

200 mm

Thickness

0.5 mm

Min./max. processing temperature

5 to 40 °C

Min./max. temperature conditions

-40 to 60 °C

Elongation at break

20 %

Shelf life from production/conditions

Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C

Silicone-free

Yes

Paint-wetting impairment substances

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
Press-on roller

WLPAPPRESROLL-F.CONTACT-BONDING

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-750ML

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information