Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Zebra crossing stripes
Zebra crossing stripes - 1
Zebra crossing stripes - 2
Zebra crossing stripes - 3
Zebra crossing stripes - 4

For detailed information, other images and documents, please select individual articles from the following table.

Zebra crossing stripes

Self-adhesive zebra crossing strips that can be driven over by forklift trucks for immediate, visible and standard-compliant pedestrian guidance on smooth indoor floor surfaces in storage, production and logistics areas

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Increased work safety


  • Clear orientation at the workplace.

  • Reduced risk of accidents in traffic and working areas.

  • Standard-compliant safety marking in accordance with ASR A1.3/DIN EN ISO 7010.


High load capacity and durability


  • Can be driven over regularly by forklift trucks.

  • Designed for long-term use.

  • High abrasion resistance and very durable even under intensive use.

  • Non-slip due to textured surface.


High-quality material and printing


  • High-quality PVC material.

  • Does not become brittle, even after long-term use.

  • Printing is protected behind the film.

  • Colours and symbols remain very clear.


Quick and easy installation due to the self-adhesive backing


  • High-quality acrylate adhesive for excellent adhesion on virtually all smooth substrates.

  • Suitable for concrete, industrial and hall floors.

  • Can be driven over immediately.


Resistant to environmental effects


  • Chemical-resistant.

  • Resistant to plasticisers.

  • Resistant to cleaning agents.
Notice

Avoid turning and rotating forklift trucks on the tape or pushing pallets over the tape.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.