ZD 503 lockable window handle With metal cover escutcheon
Wndw hndl, die-cast znc 503 metal rosette lockable
WH-RT-ZD503-LOKABLE-2SCR-(NI)-MATT-35-10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Plastic base escutcheon with quadruple 90° locking and metal insert secures the window handle in the horizontal or vertical position
- Cams prevent base escutcheon from being turned
- Keyed-alike pressure cylinder with one key (2D1) suitable for all window handles of this model
Please note: It is not possible to imprint the metal rosette.
To secure, 5-mm diameter ASSY countersunk screws can be used.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows.
Material | Die-cast zinc |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Nickel plated |
Gloss level | Matt |
Length of pin (A) | 35 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
Screw length | 40 mm |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | Yes |
Type of closure | Keyed alike |
Handle length | 142 mm |
Included in delivery | 1 x window handle, 1 x key, 2 x screws M 5 x 40 mm |