The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Plastic base escutcheon with quadruple 90° locking and metal insert secures the window handle in the horizontal or vertical position
- Cams prevent base escutcheon from being turned
- Keyed-alike pressure cylinder with one key (2D1) suitable for all window handles of this model
Please note: It is not possible to imprint the metal rosette.
To secure, 5-mm diameter ASSY countersunk screws can be used.
Specified dimensions not binding. Subject to technical changes.
For private living areas, e.g. wood, plastic and aluminium windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!