Yellow nitrile glove
Protective glove nitrile yellow
PROTGLOV-NTR-YELLOW-SZ7
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Nitrile coating on a dense cotton interlock lining with knitted cuffs
- Breathable thanks to open backs of hands
- Good abrasion resistance
- Repels liquid, oil and grease
- Very good dry grip
- For light to medium mechanical stress
- Repair and maintenance work
- Light body construction
- Automotive industry, car and commercial vehicle maintenance
- Sanitary installations
Size | 7 |
Material of liner | Cotton-Interlock |
Material of coating | Nitrile |
Standards | EN 388, EN 420 |
Category | II |
Colour | Yellow |
Datasheets (0)
Certificates/ Documents (28)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt