Wütop® aluminium roll ridge
WÜTOP aluminium, roll ridge
RIDGROLL-ALU-BLACK-310MMX20M
Art.-no. 0681000020
EAN 4056807305820
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Universal sealing tape for aerating and ventilating ridge and hip areas of pitched roofs
- Suitable for roof tiles with flat and medium profiles
- Pleating with a material stretch of up to 25 % facilitates installation
- The highly adhesive butyl tapes on the underside of the roll ridge are used for attachment to the roof tile surfaces and have excellent initial adhesion
- Ensures optimal ventilation in accordance with DIN 4108 with a ventilation cross-section of approx. 150 cm² per running metre
Datasheets(X)
Ridge and hip areas of pitched roofs
Installation in accordance with the rules of the roofing trade
- The substrate must be clean, dry and free from grease and dust
- WÜTOP roll ridge is tacked to the start of the ridge batten in the middle
- Remove 50-70 cm of masking paper from the adhesive
- Press the adhesive on both sides simultaneously firmly onto the top row of tiles and smooth down into the trough. Tack every 1-2 m if necessary
- WÜTOP roll ridge can be cut using standard scissors
Colour | Black |
Length of roll | 10 m |
Roll width | 310 mm |
Number of rolls | 2 PCS |
Ventilation cross section | 150 cm² |
Min. processing temperature | 5 °C |
Ultraviolet resistance | UV-stabilised |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 80 °C |
Building material class | E - Normally inflammable |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501 |
Min./max. processing temperature | 5 to 35 °C |
Building material class conditions | in accordance with DIN EN 13501 |
Length | 20 m |